text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 14mm

Article number 9A248296
Nominal size (mm) 14
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 14
Holding system Other
Size holding system Other
Working depth (mm) 30
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 9A248296
EAN 4002395315130
UBB 500513696061
UNSPSC 27112700
Manufacturer article nr  4932343270
Do not close this page. This message will disappear, when the page is fully loaded.