text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 14mm 50mm

Article number 5M427048
Nominal size (mm) 14
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Specifications

Nominal size (mm) 14
Holding system Other
Size holding system Other
Working depth (mm) 50
Brand Milwaukee
Type Annular Cutter Bit

Article numbers

Article number 5M427048
EAN 4002395315352
UBB 500513696145
UNSPSC 27112700
Manufacturer article nr  4932343289
Do not close this page. This message will disappear, when the page is fully loaded.