text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGVM 26-230 GEX /DMS

Article number 0G291461
Nominal power consumption (W) 2600
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2600
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee
Type AGVM 26-230 GEX/DMS

Article numbers

Article number 0G291461
EAN 4002395234394
UBB 500513549211
UNSPSC 27111905
Manufacturer article nr  4933402495
Do not close this page. This message will disappear, when the page is fully loaded.