text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGVM 24-230 GEX

Article number 9K216380
Nominal power consumption (W) 2400
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE

Specifications

Nominal power consumption (W) 2400
Machine weight (kg) 5.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE
Type AGVM 24-230 GEX

Article numbers

Article number 9K216380
EAN 4002395234240
UBB 500513548973
UNSPSC 27111905
Manufacturer article nr  4933402340
Do not close this page. This message will disappear, when the page is fully loaded.