text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGVK24-230EK

Article number 1O790704
Length 485
Nominal power consumption (W) 2400
Machine weight (kg) 5.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600

Specifications

Length 485
Nominal power consumption (W) 2400
Machine weight (kg) 5.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Type AGVK 24-230 EK

Article numbers

Article number 1O790704
EAN 4002395161683
UBB 500649487351
UNSPSC 27111905
Manufacturer article nr  4933451413
Do not close this page. This message will disappear, when the page is fully loaded.