text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV13-125XSPDE

Article number 7J604281
Nominal power consumption (W) 1250
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 12000 - 12000
Brand MILWAUKEE
Type AGV 13-125 XSPDE

Specifications

Nominal power consumption (W) 1250
Machine weight (kg) 2.5
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 12000 - 12000
Brand MILWAUKEE
Type AGV 13-125 XSPDE

Article numbers

Article number 7J604281
EAN 4002395140794
UBB 500650593675
UNSPSC 27112700
Manufacturer article nr  4933451578
Do not close this page. This message will disappear, when the page is fully loaded.