text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 26-230 GE

Article number 5K353856
Nominal power consumption (W) 2600
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2600
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee
Type AGV 26-230 GE

Article numbers

Article number 5K353856
EAN 4002395234257
UBB 500513548718
UNSPSC 27111905
Manufacturer article nr  4933402360
Do not close this page. This message will disappear, when the page is fully loaded.