text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 24-230 GE /DMS

Article number 8Q336088
Nominal power consumption (W) 2400
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Nominal power consumption (W) 2400
Machine weight (kg) 5.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee
Type AGV 24-230 GE/DMS

Article numbers

Article number 8Q336088
EAN 4002395234400
UBB 500513548635
UNSPSC 27111905
Manufacturer article nr  4933402520
Do not close this page. This message will disappear, when the page is fully loaded.