text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 22-230 E

Article number 7C211921
Length 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600

Specifications

Length 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE
Type AGV 22-230 E

Article numbers

Article number 7C211921
EAN 4002395243860
UBB 500513548304
UNSPSC 27111905
Manufacturer article nr  4933431850
Do not close this page. This message will disappear, when the page is fully loaded.