text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 22-180 E

Article number 5L500786
Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8500 - 8500

Specifications

Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8500 - 8500
Brand Milwaukee
Type AGV 22-180 E

Article numbers

Article number 5L500786
EAN 4002395243839
UBB 500513548064
UNSPSC 27111905
Manufacturer article nr  4933431820
Do not close this page. This message will disappear, when the page is fully loaded.