text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 17-180 XC /DMS

Article number 3Y868387
Nominal power consumption (W) 1750
Machine weight (kg) 3.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 7600 - 7600
Brand Milwaukee

Specifications

Nominal power consumption (W) 1750
Machine weight (kg) 3.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 7600 - 7600
Brand Milwaukee
Type AGV17-180 XC/DMS

Article numbers

Article number 3Y868387
EAN 4002395244003
UBB 500513547645
UNSPSC 27111905
Manufacturer article nr  4933432270
Do not close this page. This message will disappear, when the page is fully loaded.