text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 17-150 XC /DMS

Article number 3U755681
Nominal power consumption (W) 1750
Machine weight (kg) 3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9500 - 9500
Brand Milwaukee

Specifications

Nominal power consumption (W) 1750
Machine weight (kg) 3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 150
Idle rotational speed (1/min) 9500 - 9500
Brand Milwaukee
Type AGV 17-150 XC/DMS

Article numbers

Article number 3U755681
EAN 4002395243990
UBB 500513547561
UNSPSC 27111905
Manufacturer article nr  4933432250
Do not close this page. This message will disappear, when the page is fully loaded.