text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 17-125 XE

Article number 0E128654
Nominal power consumption (W) 1750
Machine weight (kg) 2.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2600 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1750
Machine weight (kg) 2.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2600 - 11000
Brand Milwaukee
Type AGV 17-125 XE

Article numbers

Article number 0E128654
EAN 4002395243983
UBB 500513547314
UNSPSC 27111905
Manufacturer article nr  4933432230
Do not close this page. This message will disappear, when the page is fully loaded.