text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 15-125XE DEG-SET

Article number 4G783175
Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Type AGV 15-125 XE DEG-SET

Specifications

Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Type AGV 15-125 XE DEG-SET

Article numbers

Article number 4G783175
EAN 4002395263424
UBB 500513547074
UNSPSC 27111905
Manufacturer article nr  4933448830
Do not close this page. This message will disappear, when the page is fully loaded.