text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 15-125XC DEG-SET

Article number 6X615414
Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee
Type AGV 15-125 XC DEG-SET

Article numbers

Article number 6X615414
EAN 4002395006830
UBB 500513546811
UNSPSC 27111905
Manufacturer article nr  4933448035
Do not close this page. This message will disappear, when the page is fully loaded.