text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 15-125 XE

Article number 3O932326
Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1550
Machine weight (kg) 2.6
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11000
Brand Milwaukee
Type AGV 15-125 XE

Article numbers

Article number 3O932326
EAN 4002395239658
UBB 500513546993
UNSPSC 27111905
Manufacturer article nr  4933428127
Do not close this page. This message will disappear, when the page is fully loaded.