text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 13-125XE

Article number 2B464655
Nominal power consumption (W) 1250
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11500
Brand MILWAUKEE

Specifications

Nominal power consumption (W) 1250
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2800 - 11500
Brand MILWAUKEE
Type AGV 13-125 XE

Article numbers

Article number 2B464655
EAN 4002395260850
UBB 500636644733
UNSPSC 27111905
Manufacturer article nr  4933451218
Do not close this page. This message will disappear, when the page is fully loaded.