text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 12-125X DEC-SET

Article number 3L595164
Nominal power consumption (W) 1200
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1200
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee
Type AGV 12-125 X DEC-SET

Article numbers

Article number 3L595164
EAN 4002395006809
UBB 500513546241
UNSPSC 27111905
Manufacturer article nr  4933448020
Do not close this page. This message will disappear, when the page is fully loaded.