text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGV 12-125 X

Article number 9T525058
Nominal power consumption (W) 1200
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand MILWAUKEE

Specifications

Nominal power consumption (W) 1200
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand MILWAUKEE
Type AGV 12-125 X

Article numbers

Article number 9T525058
EAN 4002395239597
UBB 500513546167
UNSPSC 27111905
Manufacturer article nr  4933428085
Do not close this page. This message will disappear, when the page is fully loaded.