text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Milwaukee Angle grinder AGV 10-125EK

Article number 4R241760
Nominal power consumption (W) 1000
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1000
Machine weight (kg) 2.2
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee
Type AGV 10-125 EK

Article numbers

Article number 4R241760
EAN 4002395260898
UBB 500636645565
UNSPSC 27111905
Manufacturer article nr  4933451222
Do not close this page. This message will disappear, when the page is fully loaded.