text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AGS 15-125 C

Article number 8C502797
Nominal power consumption (W) 1500
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 7600 - 7600
Brand Milwaukee

Specifications

Nominal power consumption (W) 1500
Machine weight (kg) 2.4
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 7600 - 7600
Brand Milwaukee
Type AGS 15-125 C

Article numbers

Article number 8C502797
EAN 4002395236015
UBB 500513546084
UNSPSC 27111905
Manufacturer article nr  4933407480
Do not close this page. This message will disappear, when the page is fully loaded.