text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG13-125XSPD

Article number 3E657089
Nominal power consumption (W) 1250
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 12000 - 12000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1250
Machine weight (kg) 2.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 12000 - 12000
Brand Milwaukee
Type AG 13-125 XSPD

Article numbers

Article number 3E657089
EAN 4002395140787
UBB 500650593428
UNSPSC 27112700
Manufacturer article nr  4933451577
Do not close this page. This message will disappear, when the page is fully loaded.