text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 9-125 XE

Article number 5F351536
Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2700 - 10000
Brand Milwaukee

Specifications

Nominal power consumption (W) 850
Machine weight (kg) 1.8
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2700 - 10000
Brand Milwaukee
Type AG 9-125 XE

Article numbers

Article number 5F351536
EAN 4002395233786
UBB 500513545904
UNSPSC 27111905
Manufacturer article nr  4933403206
Do not close this page. This message will disappear, when the page is fully loaded.