text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 800-125E

Article number 1B310346
Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Type AG 800-125 E

Specifications

Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11500 - 11500
Type AG 800-125 E

Article numbers

Article number 1B310346
EAN 4002395260188
UBB 500636644162
UNSPSC 27111905
Manufacturer article nr  4933451211
Do not close this page. This message will disappear, when the page is fully loaded.