text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 800-115ED-SET

Article number 1C395768
Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11500 - 11500
Brand Milwaukee
Type AG 800-115 E D-SET800

Specifications

Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11500 - 11500
Brand Milwaukee
Type AG 800-115 E D-SET800

Article numbers

Article number 1C395768
EAN 4002395170777
UBB 500636643586
UNSPSC 27111905
Manufacturer article nr  4933451281
Do not close this page. This message will disappear, when the page is fully loaded.