text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 800-115E

Article number 6C514452
Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11500 - 11500
Type AG 800-115 E

Specifications

Nominal power consumption (W) 800
Machine weight (kg) 2
Tool insertion M14
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11500 - 11500
Type AG 800-115 E

Article numbers

Article number 6C514452
EAN 4002395260171
UBB 500636643909
UNSPSC 27111905
Manufacturer article nr  4933451210
Do not close this page. This message will disappear, when the page is fully loaded.