text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 24-230 E

Article number 6A945814
Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Type AG 24-230 E

Specifications

Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Type AG 24-230 E

Article numbers

Article number 6A945814
EAN 4002395234219
UBB 500513545177
UNSPSC 27111905
Manufacturer article nr  4933402325
Do not close this page. This message will disappear, when the page is fully loaded.