text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 24-230 E /DMS

Article number 1Y409031
Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE

Specifications

Nominal power consumption (W) 2400
Machine weight (kg) 5.3
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE
Type AG 24-230 E/DMS

Article numbers

Article number 1Y409031
EAN 4002395234325
UBB 500513545250
UNSPSC 27111905
Manufacturer article nr  4933402450
Do not close this page. This message will disappear, when the page is fully loaded.