text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 22-230 E DIAMANTS

Article number 6C866106
Length 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.2
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE

Specifications

Length 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.2
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand MILWAUKEE
Type AG 22-230 E D-SET

Article numbers

Article number 6C866106
EAN 4002395000210
UBB 500513545094
UNSPSC 27111905
Manufacturer article nr  4933440300
Do not close this page. This message will disappear, when the page is fully loaded.