text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 22-230 DIAMANTSE

Article number 8K429849
Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.2
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee

Specifications

Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.2
Tool insertion M14
Max. disc diameter (mm) 230
Idle rotational speed (1/min) 6600 - 6600
Brand Milwaukee
Type AG 22-230 D-SET DMS

Article numbers

Article number 8K429849
EAN 4002395000203
UBB 500513544915
UNSPSC 27111905
Manufacturer article nr  4933440292
Do not close this page. This message will disappear, when the page is fully loaded.