text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 22-180 /DMS

Article number 6D493177
Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.1
Tool insertion M14
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8500 - 8500
Brand Milwaukee

Specifications

Length (mm) 485
Nominal power consumption (W) 2200
Machine weight (kg) 5.1
Tool insertion M14
Max. disc diameter (mm) 180
Idle rotational speed (1/min) 8500 - 8500
Brand Milwaukee
Type AG 22-180/DMS

Article numbers

Article number 6D493177
EAN 4002395243846
UBB 500513544675
UNSPSC 27111905
Manufacturer article nr  4933431830
Do not close this page. This message will disappear, when the page is fully loaded.