text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 16-125 XC /DMS

Article number 1C756877
Nominal power consumption (W) 1520
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee

Specifications

Nominal power consumption (W) 1520
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 11000 - 11000
Brand Milwaukee
Type AG 16-125 XC/DMS

Article numbers

Article number 1C756877
EAN 4002395235827
UBB 500513544592
UNSPSC 27111905
Manufacturer article nr  4933407260
Do not close this page. This message will disappear, when the page is fully loaded.