text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 16-125 INOX

Article number 2P994759
Nominal power consumption (W) 1520
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2000 - 7600
Brand MILWAUKEE

Specifications

Nominal power consumption (W) 1520
Machine weight (kg) 2.5
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 2000 - 7600
Brand MILWAUKEE
Type AG 16-125 INOX

Article numbers

Article number 2P994759
EAN 4002395235766
UBB 500513544345
UNSPSC 27111905
Manufacturer article nr  4933407345
Do not close this page. This message will disappear, when the page is fully loaded.