text.skipToContent text.skipToNavigation

Milwaukee Angle grinder AG 10-115EK

Article number 8N217476
Nominal power consumption (W) 1000
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11000 - 11000
Type AG 10-115 EK A

Specifications

Nominal power consumption (W) 1000
Machine weight (kg) 2.1
Tool insertion M14
Length of connection cable (m) 4
Max. disc diameter (mm) 115
Idle rotational speed (1/min) 11000 - 11000
Type AG 10-115 EK A

Article numbers

Article number 8N217476
EAN 4002395260867
UBB 500636644998
UNSPSC 27111905
Manufacturer article nr  4933451219
Do not close this page. This message will disappear, when the page is fully loaded.