text.skipToContent text.skipToNavigation

Milwaukee 2267-40 Infrared Temperature Gun -30-400 °C 10:1 D/S Ratio 0.95 Emissivity

Article number 3U643438
Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -30 - 400
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No

Specifications

Measured value memory No
Indication Digital
Interface No
Measuring range (mm) -30 - 400
Measurement of differential temperature No
Measurement of relative air humidity No
Measurement of material humidity No
Multiple display No
Thermal element RTD No
Thermal element type B No
Thermal element type E No
Thermal element type J No
Thermal element type K No
Thermal element type N No
Thermal element type R No
Thermal element type S No
Thermal element type T No
Infrared measurement Yes
Separate sensor No
Brand Milwaukee
Model 2267-40

Article numbers

Article number 3U643438
EAN 4002395282159
UBB 500650603656
UNSPSC 27110000
Manufacturer article nr  4933451906
Do not close this page. This message will disappear, when the page is fully loaded.