text.skipToContent text.skipToNavigation

Milwaukee 2235-40 Light Commercial Clamp Meter 25mm Current/Voltage/Resistance/Continuity

Article number 4I888892
Type of current AC
Indication Digital
Current measuring range, AC (A) 400 - 400
Resistance measuring range Yes
Jaw opening (mm) 25
True RMS measurement Yes
Continuity test Yes

Specifications

Type of current AC
Indication Digital
Current measuring range, AC (A) 400 - 400
Resistance measuring range Yes
Jaw opening (mm) 25
True RMS measurement Yes
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement No
Power measuring No
Leakage current measuring No
Measurement in cables with for- and back conductor No
Top arbour measurement No
Voltage measurement, AC Yes
Voltage measurement, DC Yes
Analogue bar graph display No
Multiple display No
Measuring circuit category CAT III
Temperature measurement No
Max. voltage measuring circuit category (V) 600
With display backlight Yes
Brand Milwaukee
Model 2235-40

Article numbers

Article number 4I888892
EAN 4002395240135
UBB 500513540046
UNSPSC 27110000
Manufacturer article nr  4933427315
Do not close this page. This message will disappear, when the page is fully loaded.