text.skipToContent text.skipToNavigation
Stimați parteneri, comenzile plasate in data de 30.04 vor fi livrate in 05.05 (GLS) sau intre 05-06.05 (Raben).

Milwaukee 2216-40 Light Commercial Multimeter with 2x AA Battery

Cod Articol 3D579314
Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement Yes
Continuity test No
Interface No
Capacitance measurement No

Specificații

Measured value memory No
Indication Digital
Measuring range selection Automatic
True RMS measurement Yes
Continuity test No
Interface No
Capacitance measurement No
Frequency measurement Yes
With decibel measurement (dB) No
Data hold No
IR interface No
Explosion-tested version No
Bluetooth interface No
Resistance test/diode test No
Inductance measurement No
Lowest resolution, DC voltage Other
Lowest resolution, DC current Other
Lowest resolution, AC voltage Other
Lowest resolution, AC current Other
Lowest resolution, resistance Other
With conductivity measurement No
Max. voltage measuring range, AC (V) 600
Max. voltage measuring range, DC (V) 600
Max. resistance measuring range (MOhm) 40
Max. value storage No
Multiple display No
Measuring circuit category CAT III
Min. value storage No
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement No
Peak value memory No
Duty cycle measurements No
Temperature measurement No
Max. frequency measuring range (kHz) 50
Lowest resolution, frequency Other
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 600
With display backlight No
Brand Milwaukee
Commodity code 90303370
Model 2216-40

Numerele articolelor

Cod Articol 3D579314
EAN 4002395240128
UBB 500513539725
UNSPSC 41113630
Nr. articol producător 4933427309
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.