text.skipToContent text.skipToNavigation

Milwaukee 2205-40 Fork Meter for Electricians 1000VAC/VDC

Article number 8U356959
Power supply Battery
Continuity test Yes
Voltage indication LED
Internal base load No
Single pole phase indication No
Contact less voltage detection Yes
Data hold No

Specifications

Power supply Battery
Continuity test Yes
Voltage indication LED
Internal base load No
Single pole phase indication No
Contact less voltage detection Yes
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) 1000 - 1000
Indication of direction of field rotation No
Load switchable No
Measuring circuit category CAT IV
Usable at precipitation No
Resistance measuring range (kOhm) 40000 - 40000
Brand Milwaukee
Model 2205-40

Article numbers

Article number 8U356959
EAN 4002395238026
UBB 500513539238
UNSPSC 41113661
Manufacturer article nr  4933416972
Do not close this page. This message will disappear, when the page is fully loaded.