text.skipToContent text.skipToNavigation

Milwaukee 2200-40 Voltage Detector 50-1000VAC

Article number 3A042298
Power supply Battery
Continuity test No
Continuity indication Acoustic
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No

Specifications

Power supply Battery
Continuity test No
Continuity indication Acoustic
Voltage indication Glow lamp
Internal base load No
Single pole phase indication Yes
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Voltage measuring range (V) 50 - 1000
Indication of direction of field rotation No
Load switchable No
Measuring circuit category CAT IV
Type of test 1-pole
Usable at precipitation No
Brand Milwaukee
Model 2200-40

Article numbers

Article number 3A042298
EAN 4002395372195
UBB 500513539154
UNSPSC 41113661
Manufacturer article nr  4932352561
Do not close this page. This message will disappear, when the page is fully loaded.