text.skipToContent text.skipToNavigation

Bit holder 887/4 RR Rapidaptor 1/4 inch F 6.3 1/4 inch C 6.3 + E 6.3 quick-chang


887/4 RR Rapidaptor Universal Bit Holder with ring magnet, 1/4", x 57 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The floating, fast-rotating magnet sleeve holds even long and heavy screws firmly. The Rapidaptor allows mounting the bits without using the sleeve. The bit is remo

Article number 81613.052.490
Length 57
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length 57
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Model 887/4 RR

Description

887/4 RR Rapidaptor Universal Bit Holder with ring magnet, 1/4", x 57 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The floating, fast-rotating magnet sleeve holds even long and heavy screws firmly. The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81613.052.490
EAN 4013288104045
UBB 500503941592
UNSPSC 41106401
Manufacturer article nr  05052490001
Do not close this page. This message will disappear, when the page is fully loaded.