text.skipToContent text.skipToNavigation

Milwaukee Billet Torpedo Level 3-Vial 17cm

Article number 4K841912
Electronic No
Adjustable No
Length 170
Number of air bubbles 3
Material Other
Magnetic Yes
With laser Yes

Specifications

Electronic No
Adjustable No
Length 170
Number of air bubbles 3
Material Other
Magnetic Yes
With laser Yes
Milled measuring surface No

Article numbers

Article number 4K841912
EAN 4002395283101
UBB 500654653335
UNSPSC 27110000
Manufacturer article nr  4932459097
Do not close this page. This message will disappear, when the page is fully loaded.