text.skipToContent text.skipToNavigation

Milwaukee M12 B4 Lithium-Ion Battery 4Ah 12V

Article number 5M874336
Nominal voltage (V) 12
Design Lithium-ions
Capacity (mAh) 4000
Brand Milwaukee
Commodity code 85076000
Model M12 B4
Type Lithium-Ion Battery

Specifications

Nominal voltage (V) 12
Design Lithium-ions
Capacity (mAh) 4000
Brand Milwaukee
Commodity code 85076000
Model M12 B4
Type Lithium-Ion Battery

Article numbers

Article number 5M874336
EAN 4002395377268
UBB 500513646074
UNSPSC 26111700
Manufacturer article nr  4932430065
Do not close this page. This message will disappear, when the page is fully loaded.