text.skipToContent text.skipToNavigation

Gedore Side cutters 200 VDE


Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.8 - 2.0 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Handles with VDE dipped insulation up t

Article number G3031.700.200
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 200
Isolation protection 1000 V No
Head width (mm) 28
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 22
VDE tested Yes

Description

Induction-hardened precision cutting edges, hardness 63 - 65 HRC, For hard wire/piano wire - values see table, Max. cutting capacity Ø 1.8 - 2.0 mm, GEDORE special hardened and tempered steel, chrome-plated, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3031.700.200
EAN 4010886674253
UBB 240104311206
UNSPSC 23151901
Manufacturer article nr  6742570
Do not close this page. This message will disappear, when the page is fully loaded.