text.skipToContent text.skipToNavigation

MIG/MAG welding system MULTIWELD 180M-C w.accessory 30-180 A gasg.GYS


Features and areas of application - compact, single-phase power source that combines the MIG/MAG, flux-cored wire and MMA welding processes - intuitive user interface includes two digital displays that enable simple and precise settings - can be easily transported to the welding site and is suitable for welding steel, stainless steel and aluminum up to

Packed per 1

Description

Features and areas of application - compact, single-phase power source that combines the MIG/MAG, flux-cored wire and MMA welding processes - intuitive user interface includes two digital displays that enable simple and precise settings - can be easily transported to the welding site and is suitable for welding steel, stainless steel and aluminum up to a thickness of 3 mm (MIG/MAG)

Article numbers

Article number 1Y618590
EAN 3154020078727
UBB 500729862069
UNSPSC 31390000
Manufacturer article nr  078727
Do not close this page. This message will disappear, when the page is fully loaded.