text.skipToContent text.skipToNavigation

Microgard Outlast Cool Vest White


Article number 6G623910
Colour White
Material Other
Thermally insulated No
Type of closure Other
Fire retardant version No
Universal size Yes
With pockets No
Packed per 1

Specifications

Colour White
Material Other
Thermally insulated No
Type of closure Other
Fire retardant version No
Universal size Yes
With pockets No
Size (US/CA) Other
High visibility (signal colours) No
With reflective striping No
Child model No
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Brand Microgard
Commodity code 62101098
Model Outlast
Type Cool Vest

Article numbers

Article number 6G623910
UBB 500644027749
UNSPSC 46181503
Manufacturer article nr  WHCVB0021800
Do not close this page. This message will disappear, when the page is fully loaded.