text.skipToContent text.skipToNavigation

MICROGARD micr overall 2000 ts plus wit 3xl


Article number 5L099051
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Polyethylene (PE)
Fire retardant version No
Packed per 1

Specifications

Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Polyethylene (PE)
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) XXXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 8 - 8
Material weight (g/m²) 63
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand MICROGARD
Model AlphaTec

Article numbers

Article number 5L099051
EAN 5013756009628
UBB 500664092235
UNSPSC 46180000
Manufacturer article nr  WH20T-00111-07
Do not close this page. This message will disappear, when the page is fully loaded.