text.skipToContent text.skipToNavigation

Microgard Disposable coverall FR 111 Light blue XXL


Article number 7E312932
Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version Yes
Packed per 1

Specifications

Colour Blue
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version Yes
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) XXL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 7 - 7
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Model AlphaTec
Safety Y/6/Y/Type 5/Y

Article numbers

Article number 7E312932
EAN 5013756000809
UBB 500513532795
UNSPSC 46181503
Manufacturer article nr  26671007
Do not close this page. This message will disappear, when the page is fully loaded.