text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Microgard Disposable coverall 2000 Standard 111 White M


Article number 5G987891
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Packed per 1

Specifications

Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Other
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) M
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 4 - 4
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Microgard
Model BioClean 2000
Safety Y/6B/Type 5B/Y/Y

Article numbers

Article number 5G987891
EAN 5013756004449
UBB 500513536424
UNSPSC 46181503
Manufacturer article nr  26654704
Do not close this page. This message will disappear, when the page is fully loaded.