text.skipToContent text.skipToNavigation

Microgard AlphaTec Overall Size L/5 Polyethylene White


Article number 2S961080
Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Polyethylene (PE)
Fire retardant version No
Packed per 1

Specifications

Colour White
Insulated No
Oil resistant No
Resistant to chemicals Yes
Antistatic version Yes
Material Polyethylene (PE)
Fire retardant version No
Button closing No
Hood removable No
Suitable for overpressure No
Fluid tight No
Disposable Yes
Fitting type Long fit
Water repellent Yes
Size (US/CA) L
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Size 5 - 5
Material weight (g/m²) 63
Water/wetness protection according to EN 343 No
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable No
Welding protection according to EN 11611 No
Gastight No
With fresh air connection No
Brand Microgard
Model AlphaTec
Safety Y/6B/Type 4B/Type 5B/Y/Y
Type Overall

Article numbers

Article number 2S961080
EAN 5013756001844
UBB 500513538248
UNSPSC 46181503
Manufacturer article nr  WH25W-00111-04
Do not close this page. This message will disappear, when the page is fully loaded.