text.skipToContent text.skipToNavigation

Metal band saw blade 2450x27x0.90 mm HSS M42 teeth per inch 6-10 PROMAT


Article number 6M262565
Width 27
Thickness (mm) 0.9
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Saw band length (mm) 2450
Number of teeth per inch 6-10
Packed per 1

Specifications

Width 27
Thickness (mm) 0.9
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for nonferrous metals Yes
Saw band length (mm) 2450
Number of teeth per inch 6-10
Brand Promat
Commodity code 82022000

Article numbers

Article number 6M262565
EAN 4015448783374
UBB 500582812672
UNSPSC 27000000
Manufacturer article nr  4000813965
Do not close this page. This message will disappear, when the page is fully loaded.